- Diamond Mounted Point
- 100 grit
- 1/8" shank diameter
- .156" head diameter
- .236" head length
applications
- Precise small hole jig
- Internal grinding on carbide, ceramics, sapphire, glass and a variety of tough, super alloys
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Overall Length | 2.25 in |
| Head Diameter | 0.156 in |
| Grit | 100 |
| Shank Diameter | 1/8 in |
| Head Length | 0.236 in |
| Neck Length | N/A |
| Weight | 0.08 LB |

