- Diamond Mounted Point
- 100 grit
- 1/4" shank diameter
- .218" head diameter
- .250" head length
applications
- Precise small hole jig
- Internal grinding on carbide, ceramics, sapphire, glass and a variety of tough, super alloys
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Neck Length | 1 |
| Head Diameter | 0.218 in |
| Overall Length | 3 in |
| Shank Diameter | 1/4 in |
| Head Length | 1/4 in |
| Grit | 100 |
| Weight | 0.15 LB |

