- CBN Mounted Points
- 80 grit
- 3/8" shank diameter
- .406" head diameter
- .375" head length
applications
- Precise small hole jig
- Internal grinding on carbide, ceramics, sapphire, glass and a variety of tough, super alloys
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Head Length | 3/8 in |
| Shank Diameter | 3/8 in |
| Grit | 80 |
| Head Diameter | 0.406 in |
| Overall Length | 3.75 in |
| Weight | 0.25 LB |

