- Diamond Machine File
- Half Round shaped
- .078" radius file dimension
- 2" overall length
- 5/8" diamond length
applications
- For use in reciprocating hand profiling machines
- Ideal for reworking and finishing of carbide dies and molds, blending radii, and deburring and cleaning of slot and grooves
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Overall Length | 2 in |
| Diamond Length | 5/8" |
| Grit | 100 |
| Shank Size | 1/8 in |
| Shape | Half Round |
| Dimensions | 0.078 in radius |
| Weight | 0.06 LB |

