- Diamond Hand File
- Triangular shaped
- 1/8" file dimension
- 6" overall length
- 1 1/2" diamond length
applications
- All-purpose hand operated tool, useful for deburring, notching, dressing and honing of hard, brittle materials
- Indispensable aid for the toolroom
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Shape | Triangular |
| Dimensions | 1/8" |
| Overall Length | 6 in |
| Shank Size | N/A |
| Diamond Length | 1 1/2" |
| Grit | 100 |
| Weight | 0.05 LB |

