- Diamond Riffler File
- Round-Riffler shaped
- N/A file dimension
- N/A overall length
- N/A diamond length
applications
- Filing intricate forms
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Shape | Round-Riffler |
| Grit | 200 |
| Overall Length | N/A |
| Shank Size | N/A |
| Dimensions | N/A |
| Diamond Length | N/A |
| Weight | 0.03 LB |

