- Diamond Needle File
- Triangular shaped
- .145" x .145" file dimension
- 6.75" overall length
- 3 3/4" diamond length
applications
- Indispensable aid for the toolroom
- All-purpose hand operated tool, useful for deburring, notching, dressing and honing of hard, brittle materials
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Shape | Triangular |
| Shank Size | N/A |
| Dimensions | .145" x .145" |
| Diamond Length | 3 3/4" |
| Grit | 100 |
| Overall Length | 6.75 in |
| Weight | 0.03 LB |

