- Diamond Needle File
- Round shaped
- 0.12" file dimension
- 5.75" overall length
- 2 3/4" diamond length
applications
- Indispensable aid for the toolroom
- All-purpose hand operated tool, useful for deburring, notching, dressing and honing of hard, brittle materials
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Dimensions | 0.12" |
| Shank Size | N/A |
| Overall Length | 5.75 in |
| Diamond Length | 2 3/4" |
| Shape | Round |
| Grit | 100 |
| Weight | 0.03 LB |

