- Electroplated Diamond Cup Wheel
- 6" diameter
- 1" thickness
- 1" center hole
- 100 grit
applications
- Ideal for offhand grinding
- Grind carbide, ceramic and other materials more cost effectively than with conventional silicon carbide abrasive
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
- Bakelite core
- Maintain flat on OD
| Grit | 100 |
| Thickness | 1 in |
| Overall Diameter | 6 in |
| Center Hole Dia. | 1 in |
| Type | Bench and Pedestal Wheel |
| Weight | 0.9 LB |

