- Diamond Hand Pad
- 3 1/2" x 2 1/8" pad dimensions
- 60 grit
- Green in color
features
- Lightweight conformable backing
- Precision dot pattern
- Color coded
| Dimensions | 3 1/2" x 2 1/8" |
| Grit | 60 |
| Color | Green |
| Weight | 0.2 LB |
| Dimensions | 3 1/2" x 2 1/8" |
| Grit | 60 |
| Color | Green |
| Weight | 0.2 LB |