- 2" x 132" High Value Zirconia Alumina Resin Cloth Belt
applications
- Weld removal
- Finishing of ferrous and nonferrous materials
features
- Zirconia alumina abrasive
- Full resin bond system
- Y and X weight polyester backing
| Type of Abrasive | Coated |
| Grit | 36 |
| Length | 132 in |
| Material | Zirconia Alumina |
| Backing | YP 1186 W |
| Weight | 1.9 LB |

