- 2" x 72" High Value Zirconia Alumina Resin Cloth Belt
applications
- Weld removal
- Finishing of ferrous and nonferrous materials
features
- Zirconia alumina abrasive
- Full resin bond system
- Y and X weight polyester backing
| Grit | 50 |
| Length | 72 in |
| Type of Abrasive | Coated |
| Material | Zirconia Alumina |
| Backing | YP 1186 W |
| Weight | 0.5 LB |

