- Back-up Pad
- 3" diameter
- For Flex-Loc TR
- Molded rubber pad with a steel shank for quick mounting
- Medium density
features
- Molded rubber pad with a steel shank for quick mounting
- Unique locking device on face provides convenience and quick change
- Medium density for all purpose applications
| Type | For Flex-Loc TR |
| Density | Medium |
| Dia. | 3 in |
| Rotation Speed [Max] | 20000 rpm |
| Weight | 1.75 LB |
| EAN or UPC | 55395125401 |

