- Long Sleeve T-Shirt
- Men's Medium
- Dark Navy
- 100% Cotton
- Jersey
features
- Easiest wearing, hardest working 6.75 oz, 100% cotton flame-resistant jersey knit t-shirt
- Carhartt Force® fights odors and FastDry® technology wicks away sweat for comfort
- Features a rib knit crewneck collar and cuffs, a convenient left chest pocket and side seamed construction that minimizes twisting
- Carhartt flame-resistant and NFPA 2112/HRC 2 labels sewn on pocket
- Other sizes and colors available
compliances
- 0
| Color | Dark Navy |
| Seam | N/A |
| Size Group | Medium |
| Material | Jersey, 100% Cotton |
| Pockets/Pouches | 1 |
| Style | Long Sleeve Crew Neck |
| Resistance | Flame-Resistant |
| Weight | 0.82 LB |
| EAN or UPC | 886859005478 |


