- Carhartt Flame-Resistant Duck Active Jacket - Quilt Lined
- Attached 3-piece Hood With Nomex® Drawcord Attachment
- Nomex® FR Rib-Knit Cuffs And Waistband
- Size XL
features
- 13 ounce, flame-resistant 100% cotton duck
- Quilted-lined
- Two inside patch pockets with flame-resistant hook-and-loop closures
- Nomex® rib-knit cuffs and waistband
- Hidden snap closure for electric arc protection
- Meets the performance requirements of NFPA 70E and is UL® classified to NFPA 2112
| Type | Flame-Resistant |
| Pockets/Pouches | 2 |
| Length | 29 in |
| Resistance | Flame-Resistant |
| Material | Duck, 100% FR Cotton |
| Size Group | X-Large |
| Color | Brown |
| Closure Type | Brass Zipper |
| Weight | 4.75 KG |
| EAN or UPC | 886859747453 |


