- Jacket
- Quilt Lined
- Zipper Closure
- 100% Cotton Duck Material
- Navy Blue
features
- 13 ounce, flame-resistant 100% cotton duck
- Quilted-lined
- Two inside patch pockets with flame-resistant hook-and-loop closures
- Nomex® rib-knit cuffs and waistband
- Hidden snap closure for electric arc protection
- Meets the performance requirements of NFPA 70E and is UL® classified to NFPA 2112
| Size Group | Large |
| Color | Dark Navy |
| Thickness Specification | 13 oz |
| Fastening Method | Zipper |
| Material | 100% Cotton Duck |
| Temp Range | Cold |
| Pockets/Pouches | 3 |
| Closure Type | Zipper |
| Weight | 4.68 KG |
| EAN or UPC | 886859747699 |

