- Flame-Resistant Midweight Active Jacket
- 2X-Large
- Brass Zipper
- Brown
features
- Flame-resistant midweight active jacket is finished with a 8.75 oz FR quilt lining for warmth
- Made of 8.5 oz flame-resistant canvas, an 88% cotton/12% high tenacity nylon blend
- Features two lower front pockets, two inside patch pockets with flame-resistant hook-and-loop closure for arc protection
- Also has Nomex® flame-resistant rib-knit cuffs and waistband and brass zipper with Nomex® zipper tape
- Attached quilt-lined hood with adjustable Nomex® flame-resistant draw cord
- Carhartt flame-resistant and NFPA 2112/HRC 3 labels are sewn on pocket/zipper flap
- Other sizes and colors available
compliances
- 0
| Material | Cotton, High-Tenacity Nylon |
| Size Group | 2X-Large |
| Color | Brown |
| Resistance | Flame-Resistant |
| Style | Midweight Active |
| Pockets/Pouches | 4 |
| Closure Type | Brass Zipper |
| Weight | 4.8 LB |
| EAN or UPC | 886859747934 |

