- Carhartt Flame-Resistant Duck Bib Overall - Quilt Lined
- Ankle To Thigh Leg Zippers With Nomex® FR Zipper Tape
- High Back With FR Elastic Suspenders
- Size 30 X 34
features
- 13 ounce, flame-resistant 100% cotton duck with a quilt lining
- High back with flame-resistant elastic suspenders and flame-resistant center-release buckle
- Chap style double front for durability
- Ankle-to-mid-thigh brass leg zippers with Nomex® zipper tape
- Flame-resistant melamine buttons at waist
- Meets the performance requirements of NFPA 70E and is UL® classified to NFPA 2112
| Type | Overalls |
| Color | Brown |
| Size Group | 30 X 34 |
| Resistance | Flame-Resistant |
| Material | Duck, 100% FR Cotton |
| Weight | 0.0 KG |
| EAN or UPC | 886859753843 |


