- Bib Overalls
- 32 in Waist
- 34 in Length
- Dark Navy
features
- 13 oz, 100% cotton flame-resistant duck material
- 11.5 oz flame-resistant quilt lining: flame-resistant modacrylic batting quilted to flame-resistant twill face cloth
- Meets the performance requirements of NFPA 70E and is UL® classified to NFPA 2112
- High back with flame-resistant elastic suspenders and flame-resistant center release buckles
- Chap style double front enhances durability
- Multiple tool and utility pockets
- Ankle-to-thigh brass leg zippers with Nomex® flame-resistant zipper tape and protective flaps with arc-resistant snap closures
- Carhartt logo and NFPA 2112/PPE category rating labels sewn to exterior
- 70E approved
- Category 2/ATPV 8.9
| Color | Dark Navy |
| Style | 13 oz Cotton |
| Material | 100% Cotton |
| Waist Size | 32 in |
| Size Group | 32 X 34 |
| Length | 34 in |
| Weight | 0.0 KG |
| EAN or UPC | 886859755588 |

