- Midweight Bib Overall
- Flame Resistant
- Quilt Lined
- Ankle to Thigh Leg Zippers
- Carhartt Brown
features
- Made of midweight, 8.5 oz flame-resistant canvas in a blend of 88% cotton and 12% high tenacity nylon
- Features a 8.75 oz flame-resistant quilt lining
- Construction includes a high back with flame-resistant elastic suspenders and flame-resistant center release buckles, plus a chap style double front to enhance durability
- The leg zippers go ankle to thigh for easy on/off, and feature Nomex® flame-resistant zipper tape and protective flaps with arc-resistant snap closures
- Carhartt flame-resistant label sewn on back/front pocket and NFPA 2112/HRC 3 label sewn on chest pocket
- Other sizes and colors available
compliances
- 0
| Color | Carhartt Brown |
| Resistance | Flame-Resistant |
| Seam | N/A |
| Size Group | Medium |
| Type | Regular |
| Style | Chap |
| Material | Flame-Resistant Canvas |
| Weight | 0.0 KG |
| EAN or UPC | 886859762661 |

