- Cotton Shirt
- Navy Blue
- Cotton Hybrid
- Regular - Medium
- Flame-Resistant
features
- Original fit: our most generous fit, giving you maximum range of motion
- Long lasting, heavyweight 6.75 oz, 100% cotton flame-resistant jersey knit remains durable and comfortable with every wash
- FastDry® technology wicks away sweat for comfort so you can stay focused on your day
- Fights odors
- traps and releases them in the wash
- Side-seamed construction minimizes twisting and maximizes comfort
- Extended sleeve plackets with two-button adjustable cuffs
- flame-resistant melamine buttons throughout
- Carhartt logo and NFPA 2112/PPE category rating labels sewn to exterior
- 70E approved
- Category 2/ATPV 8.9
| Pockets/Pouches | 2 |
| Reflective Tape | No |
| Resistance | Flame-Resistant |
| Material | Cotton Hybrid |
| Size Group | Medium |
| Color | Navy Blue |
| Weight | 1.1 LB |
| EAN or UPC | 886859889832 |

