- Carhartt Flame-Resistant Denim Dungaree
- Men's Original Fit
- Triple-Needle Main Seams
- Multiple Utility Pockets
- Left Leg Utility Band
features
- Great for warmer weather
- 11.75 oz, 100% cotton, flame-resistant denim
- Sits slightly below the waist
- Full fitting seat and thighs
- Arc-resistant button closure at waist
- Straight leg opening
- Multiple utility pockets
compliances
- 0
| Material | Denim |
| Color | Denim Blue |
| Waist Size | 36 in |
| Resistance | Flame-Resistant |
| Length | 32 in |
| Closure Type | Zipper Snaps |
| Type | 5, Pocket |
| Weight | 1.82 LB |
| EAN or UPC | 35481540325 |


