Carhartt
FRB159-DNY-34-34
Flame-Resistant Midweight Canvas Jeans – "Loose-Original" Fit
Item #110899525
- Canvas Jeans
- Dark Navy
- 34 in Waist
- 34 in Inseam
- Flame Resistant
features
- Great for warmer weather
- Made of 8.5 oz flame-resistant canvas, an 88% cotton/12% high tenacity nylon blend
- Loose seat and thigh and sits slightly above the waist for a comfortable fit
- Brass zipper fly has Nomex® zipper tape and arc-resistant button closure at waist
- Has a cell phone pocket, utility pocket, triple stitched main seams and a 19" leg opening that fits over work boots
- Carhartt flame-resistant and NFPA 2112/HRC2 labels are sewn in back pocket/coin pocket
- Other sizes and colors available
compliances
- 0
| Resistance | Flame-Resistant |
| Material | Canvas |
| Length | 34 in |
| Color | Dark Navy |
| Waist Size | 34 in |
| Weight | 1.6 LB |
| EAN or UPC | 35481504419 |
