- Carhartt Flame-Resistant Heavyweight Hooded Sweatshirt
- X-Large
- Features Rain Defender® Water Repellent And Fights Odors
- Front Hand-Warmer Pocket
- Adjustable Draw-Cord Closure
features
- 14.25 oz flame-resistant fleece (58% cotton/35% modacrylic/7% polyester blend)
- Fights odors
- Rain Defender® durable water-repellent finish
- Stretchable, spandex reinforced rib knit cuffs and waistband
- Front hand warmer pocket
- Cahartt FR and NFPA 2112/HRC 3 labels sewn on pocket
| Material | Cotton, Acrylic Fabric |
| Resistance | Flame-Resistant, Water Resistant |
| Size Group | X-Large |
| Style | Pullover Hooded Long Sleeve |
| Closure Type | Drawstring |
| Color | Dark Navy |
| Weight | 2.34 LB |
| EAN or UPC | 35481858680 |


