- Carhartt Flame-Resistant Twill Shirt With Pocket Flap
- XXL
- Two Chest Pockets With Flaps And Button Closures
- Two Adjustable Cuffs
features
- 88% cotton/12% tenacity nylon
- 7 oz flame-resistant twill
- Two chest pockets with flaps and button closures
- Flame-resistant melamine buttons
- Button down collar
- Triple stitched main seams
- Meets the performance requirements of NFPA 70E and is UL® classified to NFPA 2112
| Closure Type | Button |
| Pockets/Pouches | 2 |
| Size Group | 2X-Large |
| Color | Khaki |
| Resistance | Flame-Resistant, Water Resistant |
| Material | Twill |
| Weight | 1.6 LB |
| EAN or UPC | 35481509001 |


