features
- Designed for light- and medium-duty applications on a variety of high speed air and electric tools
- Offers smooth, responsive cutting action at all speeds on a variety of jobs
- Used for cleaning of large metal surfaces, removal of burrs, weld scale and rust, edge blending and surface preparation
- Arbor hole size: 5/8-11NC
| Arbor Hole Size | 2 in |
| Brush Dia. | 4 1/2 in |
| Material | Steel |
| Trim Length | 0.02631579 in |
| Style | Crimped |
| Wire Size [Nom] | 0.0060 in |
| Weight | 4.0 LB |
| EAN or UPC | 622424320603 |

