description
- Arbor size: 5/8 to 11-in gauge: 0.020. 14,000 RPM maximum. Ideal for industrial-type work on metal.
features
- Arbor size: 5/8 to 11-in
- Gauge: 0.020
- 14,000 RPM maximum
- Constructed for even balance which provides smooth performance
| Brush Dia. | 3 in |
| Material | Carbon |
| Arbor Hole Size | 5/8-11 |
| RPM [Max] | 14000 rpm |
| Style | Knotted |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.625 LB |
| EAN or UPC | 28874049109 |

