| Trim Length | N/A |
| Material | Brass |
| Brush Face | N/A |
| Arbor Hole Size | M14 x 2 |
| Brush Dia. | 4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.5 LB |
| EAN or UPC | 622424210409 |
| Trim Length | N/A |
| Material | Brass |
| Brush Face | N/A |
| Arbor Hole Size | M14 x 2 |
| Brush Dia. | 4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.5 LB |
| EAN or UPC | 622424210409 |