Climax Metal
SD-010048-04NL
5/8" x 3" with 1/4" Shank - Sanding Drum Nut Lock Type**
Item #104597599
| Shank Dia. | 0.25 in |
| Width | 3 in |
| Type | Nut Lock |
| Drum Dia. | 0.5 in |
| Weight | 4.562 LB |
| EAN or UPC | 44861020104 |
