Norton Winter conventional and high-performance Multi-Point tools never need turning or resetting, they are the most economical way to accomplish a variety of straight, tapered, and step dressing operations on all sizes of cylindrical, centerless, surface, and toolroom grinding wheel applications.
applications
Centerless Grinding
Cylindrical Grinding
OD Grinding
Truing & Dressing
features
Uniformly distributed diamonds in a tough, durable matrix for consistent performance throughout tool life
Fresh, multiple diamond points exposed in truing operation
no turning or resetting required for faster, more consistent straight face dressing and longer tool life than single point tools
Overall diamond weight exceeds equivalent single point tool making this the most economical way to dress straight and tapered forms
The ideal selection for use on conventional abrasives for a broad range of dressing applications
Grit Size
54 to 100 Grit
Shank Diameter
7/16 in
Diameter Range
Wheels 11 in to 14 in
Weight
0.0 LB
EAN or UPC
662601950155
We're here for you
with Service Centers across the country - We have your back