Norton Winter High Performance grit tools are used in the same manner as multi-point tools, but are designed to produce a superior finish. The traverse rates are equal to or faster than ordinary tools. Since High Performance grit tools contain a higher concentration of diamond than found in standard multi-point tools, they are well suited for ceramic abrasive applications.
applications
Centerless Grinding
Cylindrical Grinding
OD Grinding
Truing & Dressing
features
Mounted on standard shanks, standard High Performance grit tools have a 3/8" wide by .100" thick diamond impregnated blade with a greater number of sharp points than in ordinary multi-point tools
Ideal for more challenging ceramic abrasive applications
Used on 120 - 150 grit wheels
Designed for dressing straight or tapered ceramic abrasive wheel forms
Shank Diameter
7/16 in
Grit Size
120 to 150 Grit
Diameter Range
Wheels Up to 20 in
Weight
0.0 LB
EAN or UPC
662601952739
We're here for you
with Service Centers across the country - We have your back