| Dia. | 12 in |
| Center Hole | 1 1/2 in |
| RPM [Max] | 2070 rpm |
| Thickness | 2 in |
| Type | Type 01 Straight |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Applicable Materials | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662532209520 |
| Dia. | 12 in |
| Center Hole | 1 1/2 in |
| RPM [Max] | 2070 rpm |
| Thickness | 2 in |
| Type | Type 01 Straight |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Applicable Materials | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662532209520 |