| Thread Size | TR205 |
| Face Diameter | 232 mm |
| O.D. | 250 mm |
| Locknut Series | HM-T Series |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Thread Pitch | 4 mm |
| Slot Width [Min] | 18 mm |
| Grade | Standard |
| Thickness | 30 mm |
| Shaft Dia. | 205 mm |
| Weight | 0.0 KG |

