| Locknut Series | KM Series |
| Material | Steel |
| Lockwasher Series | MB Series |
| Thickness | 1.5 mm |
| Diameter Over Tangs | 92 mm |
| Shaft Dia. | 65 mm |
| Weight | 0.06 LB |
| EAN or UPC | 782475919277 |
| Locknut Series | KM Series |
| Material | Steel |
| Lockwasher Series | MB Series |
| Thickness | 1.5 mm |
| Diameter Over Tangs | 92 mm |
| Shaft Dia. | 65 mm |
| Weight | 0.06 LB |
| EAN or UPC | 782475919277 |