Dodge
MB30 LOCKWASHER
LOCKWASHER STEEL LOCKWASHER; MB SERIES; 150 MM SHAFT DIAMETER; 2 MM THICK
Item #103484563
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Shaft Dia. | 150 mm |
| Locknut Series | KM Series |
| Material | Steel |
| Diameter Over Tangs | 200 mm |
| Weight | 0.72 LB |
| EAN or UPC | 782475937288 |
