features
- Reduces bearing moisture contact. Improves assembly strength. Drain slot reduces moisture buildup.
| Bore Size | 0.75 in |
| Material | Nitrile Rubber Gasket and 304 Stainless Plate |
| Style | Backside Shield |
| Weight | 0.09 LB |
| Bore Size | 0.75 in |
| Material | Nitrile Rubber Gasket and 304 Stainless Plate |
| Style | Backside Shield |
| Weight | 0.09 LB |