Skip to content Skip to navigation menu
Sealmaster2BSS-16SHIELD

2BSS-16SHIELD

759341 / CRES ACCESSORIES
Item #102219448
Sealmaster2BSS-16SHIELD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Rubber gaskets bonded to stainless steel plate for extra protection between bearing and equipment frame Slotted opening to allow liquid to pass through to prevent moisture build up
Bore Size 1 in
Material Nitrile Rubber Gasket and 304 Stainless Plate
Style Backside Shield
Weight 0.11 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison