features
- Rubber gaskets bonded to stainless steel plate for extra protection between bearing and equipment frame Slotted opening to allow liquid to pass through to prevent moisture build up
| Bore Size | 1.438 in |
| Style | Backside Shield |
| Material | Nitrile Rubber Gasket and 304 Stainless Plate |
| Weight | 0.19 LB |

