features
- Yellow to allow conformance to safety standards for protection Easy to install snap in design Drain hole to reduce moisture build up inside cap when used in washdown applications
| Housing Type | Polymer Snap On |
| Style | End Cap Assembly - Snap On |
| Type | Closed |
| Material | Polypropylene |
| Shaft Size | 1 1/4 and 1 7/16 |
| O.D. | 3.07 in |
| Weight | 0.05 LB |
| EAN or UPC | 662461346204 |

