features
- Black oxided carbon steel open end cap for Sealmaster® furnace bearings Supplied with FKM high temperature V-Ring seal to install on shaft outboard of end cap opening
| Cap Type | Open Cap |
| Type | Open |
| Stainless Steel Cap Screw | 1/4-28 UNF X 0.19 |
| Shaft Dia. | 1.25 in |
| Shaft Size | 1.25 |
| Flange Type | 2-Bolt Flange |
| Series | HFT Series |
| Style | End Cap Assembly - Bolt On |
| Material | Steel |
| Weight | 0.15 LB |
| EAN or UPC | 662461231289 |

