features
- Black oxided carbon steel open end cap for Sealmaster® furnace bearings Supplied with FKM high temperature V-Ring seal to install on shaft outboard of end cap opening
| Flange Type | 2-Bolt Flange, 4-Bolt Flange |
| Style | End Cap Assembly - Bolt On |
| Shaft Size | 1.5 |
| Material | Steel |
| Stainless Steel Cap Screw | 5/16-24 UNF X 0.25 |
| Type | Open |
| Weight | 0.13 LB |
| EAN or UPC | 662461231326 |

