description
- 80MSC1 Housings & Seals Bearing Parts & Kits
features
- 4-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
| Radial Load Rating of Housing Assembly | 1700 lbf |
| Carriage Bolt Long Shank Length | 0.11 in |
| Housing Material | Stamped Steel |
| Housing Coating | Zinc Plated |
| Hole Diameter to Clear Mounting Bolt Square Shank | 49/64 in |
| Housing Half Width | 13/32 in |
| Hole Size [Nom] | 17/32 in |
| Carriage Bolt Size | 1/2 in |
| Frame Opening | 3 9/16 in |
| Stock Thickness | 0.13 in |
| Distance Between Bolt Holes | 4 11/16 in |
| Carriage Bolt Short Shank Length | 0.01 in |
| Weight | 0.78 LB |
| EAN or UPC | 662327216252 |
-
Prop 65


