Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Link-BeltPLB6828R02

PLB6828R02

10414140 / PLB6828R02 1 3/4 HOUSING AND SEALS
Item #102150461
Link-BeltPLB6828R02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

description

  • PLB6828R02 Housings & Seals Bearing Parts & Kits

features

  • 1 3/4" Two-Piece
  • 2-Bolt Cast Iron Adapter Mounted Spherical Roller Bearing Pillowblock Housing with Metal Triple Ring Seals
Bore Size 1.75 in
Volume 0.911 GLL
No. of Bolts 2
Weight 11.1 LB
EAN or UPC 662327441418
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison