| Bolt Holes | 4-Bolt |
| Mounted Unit Series | SAF |
| Triple Seal | N/A |
| Seal Type | Triple Labyrinth Seals |
| Housing Material | Cast Iron |
| Weight | 237.0 LB |
| EAN or UPC | 87796035874 |
| Bolt Holes | 4-Bolt |
| Mounted Unit Series | SAF |
| Triple Seal | N/A |
| Seal Type | Triple Labyrinth Seals |
| Housing Material | Cast Iron |
| Weight | 237.0 LB |
| EAN or UPC | 87796035874 |