Skip to content Skip to navigation menu
DURA-INKAHX2316X75MM

AHX2316X75MM

AHX2316X75MM METRIC REMOVAL SLEEVE
Item #101545973
DURA-INKAHX2316X75MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Sleeve Bore 75 mm
Bearing Series 22300K Series, 23200K Series, 2300K Series
Length 71.000 mm
Sleeve Taper 1:12
Thread Pitch 2 mm
Bearing Bore 80 mm
Withdrawal Nut KM18
Threads per Inch N/A
Thread Size M90
Weight 2.0 LB
EAN or UPC 737533068862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison