| Sleeve Bore | 115 mm |
| Thread Size | M135 |
| Length | 90.000 mm |
| Thread Pitch | 2 mm |
| Bearing Bore | 120 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series |
| Threads per Inch | N/A |
| Withdrawal Nut | KM27 |
| Weight | 3.03 LB |
| EAN or UPC | 757533069331 |
| Sleeve Bore | 115 mm |
| Thread Size | M135 |
| Length | 90.000 mm |
| Thread Pitch | 2 mm |
| Bearing Bore | 120 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series |
| Threads per Inch | N/A |
| Withdrawal Nut | KM27 |
| Weight | 3.03 LB |
| EAN or UPC | 757533069331 |