| Thread Pitch | 4 mm |
| Length | 212.000 mm |
| Withdrawal Nut | HM3160 |
| Threads per Inch | N/A |
| Sleeve Bore | 260 mm |
| Thread Designation | Tr300 x 4 |
| Thread Size | TR300 |
| Weight | 40.962 LB |
| EAN or UPC | 7316570672572 |
| Thread Pitch | 4 mm |
| Length | 212.000 mm |
| Withdrawal Nut | HM3160 |
| Threads per Inch | N/A |
| Sleeve Bore | 260 mm |
| Thread Designation | Tr300 x 4 |
| Thread Size | TR300 |
| Weight | 40.962 LB |
| EAN or UPC | 7316570672572 |