features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
| Withdrawal Nut | HM52T |
| Bearing Bore | 240 mm |
| Thread Size | TR260 |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Designation | Tr260 x 4 |
| Sleeve Bore | 220 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | 4 mm |
| Threads per Inch | N/A |
| Length | 116.000 mm |
| Weight | 17.505 LB |
| EAN or UPC | 7316577013668 |

