features
- Coated with a preservative
- Slotted
- External taper of 1:12
| Thread Pitch | N/A |
| Withdrawal Nut | AN21 |
| Thread Size | N/A |
| Threads per Inch | 12 |
| Bearing Bore | 95 mm |
| Sleeve Bore | 85 mm |
| Length | 85.000 mm |
| Bearing Series | 22300K Series |
| Sleeve Taper | 1:12 |
| Weight | 3.307 LB |
| EAN or UPC | 7316576660658 |

