| Withdrawal Nut | AN22 |
| Sleeve Bore | 90 mm |
| Bearing Series | 22200K Series |
| Length | 59.000 mm |
| Sleeve Taper | 1:12 |
| Bearing Bore | 100 mm |
| Thread Size | M110 |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Weight | 2.11 LB |
| EAN or UPC | 87796033795 |
| Withdrawal Nut | AN22 |
| Sleeve Bore | 90 mm |
| Bearing Series | 22200K Series |
| Length | 59.000 mm |
| Sleeve Taper | 1:12 |
| Bearing Bore | 100 mm |
| Thread Size | M110 |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Weight | 2.11 LB |
| EAN or UPC | 87796033795 |